!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MSHA HEADLAMP, 130 LM, 6 HR RUN TIME AT MAX BRIGHTNESS, 45 M MAX BEAM DISTANCE, FLOOD

MSHA HEADLAMP, 130 LM, 6 HR RUN TIME AT MAX BRIGHTNESS, 45 M MAX BEAM DISTANCE, FLOOD

ENERGIZER

MSHA HEADLAMP, 130 LM, 6 HR RUN TIME AT MAX BRIGHTNESS, 45 M MAX BEAM DISTANCE, FLOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MSHA HEADLAMP, 130 LM, 6 HR RUN TIME AT MAX BRIGHTNESS, 45 M MAX BEAM DISTANCE, FLOOD

MSHA HEADLAMP, 130 LM, 6 HR RUN TIME AT MAX BRIGHTNESS, 45 M MAX BEAM DISTANCE, FLOOD

ENERGIZER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EVRENISHD32E
  • Mfr. Model # ENISHD32E
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This msha headlamp is made of plastic and includes batteries. Plus it meets the standards for ATEX, IEC 60079-0, IEC 60079-11, IEC 60079-28, MSHA, UL 913, 8th Edition. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemMSHA Headlamp
  • Includes BatteriesYes
  • Number of Batteries3
  • Beam PatternFlood
  • Body MaterialPlastic
  • Maximum Beam Distance45 m
  • Run Time at Maximum Brightness6 hr
  • RechargeableNo
  • Drop Rating2 m
  • Intrinsically SafeYes
  • Head Strap StyleOver the Head
  • Switch TypePush Button
  • Beam Distance Levels125 m
  • Body Diameter5 7/8 in
  • Lamp Life50,000 hr
  • Lighting TechnologyLED
  • Manufacturer Warranty LengthLimited Lifetime
  • Mounting LocationHead
  • Run Time Levels20 hr
  • Battery Chemistry Alkaline
  • Battery Size AA
  • Includes Charger No
  • Body Colour Orange
  • Number of Light Output Modes 1
  • Maximum Brightness 130 lm
  • Weight with Batteries 7.1 oz
  • Beam Focus Adjustable
  • Hazardous Location Specification Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
  • IP Rating IP67
  • Mount Type Head Strap
  • Beam Colour Green, Red
  • Beam Intensity Levels 2,070 cd
  • Brightness Levels 130 lm
  • Lens Material Polycarbonate
  • Light Output Modes High, Low
  • Maximum Run Time 20 hr
  • Resistance Properties Water Resistant
  • Standards ATEX, IEC 60079-0, IEC 60079-11, IEC 60079-28, MSHA, UL 913, 8th Edition
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list