!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEADLAMP, 560 LUMENS, 70 HOUR MAX RUN TIME, 49.7 M MAX BEAM DISTANCE, BLACK

HEADLAMP, 560 LUMENS, 70 HOUR MAX RUN TIME, 49.7 M MAX BEAM DISTANCE, BLACK

RAILHEAD GEAR

HEADLAMP, 560 LUMENS, 70 HOUR MAX RUN TIME, 49.7 M MAX BEAM DISTANCE, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEADLAMP, 560 LUMENS, 70 HOUR MAX RUN TIME, 49.7 M MAX BEAM DISTANCE, BLACK

HEADLAMP, 560 LUMENS, 70 HOUR MAX RUN TIME, 49.7 M MAX BEAM DISTANCE, BLACK

RAILHEAD GEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $97.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RWYKE-FC230
  • Mfr. Model # KE-FC230
  • UNSPSC # 39100000
  • CATALOGUE PAGE # 137
  • Shipping Weight 0.7 lbs

Product Details

This headlamp ABS features rear facing indicator light, extremely bright, LED focus control illumination, regulated circuit. In addition, it includes batteries. Plus it meets the standards for ANSI/NEMA FL 1. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemHeadlamp
  • Includes BatteriesYes
  • Number of Batteries3
  • Beam PatternSpot
  • Body MaterialABS
  • Maximum Beam Distance49.7 m
  • Run Time at Maximum Brightness4.2 hr
  • RechargeableNo
  • Head AdjustabilityAdjustable
  • Head Strap StyleOver the Head
  • Switch TypePush Button
  • Beam Distance Levels12 m, 30 m, 50 m
  • FeaturesExtremely Bright, LED Focus Control Illumination, Regulated Circuit
  • Lens MaterialPolycarbonate
  • Light Output ModesHigh, Low, Medium
  • Maximum Run Time70 hr
  • Overall Height2 in
  • Overall Width1 3/4 in
  • Run Time Levels4.2 hr, 17 hr, 70 hr
  • Strap MaterialRubber
  • Battery Chemistry Alkaline
  • Battery Size AA
  • Includes Charger No
  • Body Colour Black
  • Number of Light Output Modes 3
  • Maximum Brightness 560 lm
  • Weight with Batteries 8 oz
  • Includes Secondary Light Yes
  • IP Rating IPX4
  • Mount Type Hat Clip, Head Strap
  • Beam Colour White
  • Brightness Levels 35 lm, 219 lm, 560 lm
  • Lamp Life 50,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Mounting Location Hard Hat, Head
  • Overall Length 2 3/4 in
  • Resistance Properties Water Resistant
  • Standards ANSI/NEMA FL 1
  • Special Features Rear Facing Indicator Light
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list