!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECHARGEABLE HEADLAMP, 125 LUMENS, 18 HOUR RUN TIME, 82 M MAX BEAM DISTANCE

RECHARGEABLE HEADLAMP, 125 LUMENS, 18 HOUR RUN TIME, 82 M MAX BEAM DISTANCE

STREAMLIGHT

RECHARGEABLE HEADLAMP, 125 LUMENS, 18 HOUR RUN TIME, 82 M MAX BEAM DISTANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE HEADLAMP, 125 LUMENS, 18 HOUR RUN TIME, 82 M MAX BEAM DISTANCE

RECHARGEABLE HEADLAMP, 125 LUMENS, 18 HOUR RUN TIME, 82 M MAX BEAM DISTANCE

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $151.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT61602
  • Mfr. Model # 61602
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 137
  • Shipping Weight 0.604 lbs

Product Details

This Double Clutch series headlamp is made of polycarbonate and features a charging indicator light, multifuel, compact, glove-friendly, light weight, low-profile design. Plus it meets the standards for ANSI/PLATO FL 1 2016, CE Certified, CEC compliant. It also has one lithium polymer battery, and a limited lifetime warranty.

Technical Specs

  • ItemHeadlamp
  • Includes BatteriesYes
  • Number of Batteries1
  • Beam PatternFlood, Spot
  • Body MaterialPolycarbonate
  • Maximum Beam Distance82 m
  • Run Time at Maximum Brightness6 hr
  • Battery LocationFront
  • Beam FocusAdjustable
  • Head AdjustabilityPivots
  • IP RatingIPX4
  • Mount TypeHead Strap, Hard Hat Strap
  • Switch LocationHead
  • Beam ColourWhite
  • Beam Intensity Levels400 cd, 1,700 cd
  • Brightness Levels30 lm, 125 lm
  • Lamp Life50,000 hr
  • Lighting TechnologyLED
  • Manufacturer Warranty LengthLimited Lifetime
  • Mounting LocationHead, Helmet
  • Overall Length1 3/4 in
  • Resistance PropertiesImpact Resistant, Water Resistant
  • StandardsANSI/PLATO FL 1 2016, CE Certified, CEC Compliant
  • SeriesDouble Clutch
  • Battery Chemistry Lithium Polymer
  • Battery Size AAA
  • Includes Charger Yes
  • Body Colour Black, Yellow
  • Number of Light Output Modes 2
  • Maximum Brightness 125 lm
  • Weight with Batteries 4 oz
  • Rechargeable Yes
  • Includes Secondary Light Yes
  • Drop Rating 2 m
  • Head Strap Style Around the Head
  • Special Operating Modes No Special Light Output
  • Switch Type Twist
  • Beam Distance Levels 4 m, 31 m
  • Body Diameter 2 1/2 in
  • Features Compact, Glove-Friendly, Light Weight, Low-Profile Design
  • Lens Material Polycarbonate
  • Light Output Modes High, Low
  • Maximum Run Time 18 hr
  • Overall Height 1 2/3 in
  • Overall Width 2 1/2 in
  • Run Time Levels 3 hr 30 min
  • Strap Material Elastic, Rubber
  • Special Features Charging Indicator Light, Multifuel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list