!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTAC HEADBULB, LED, ALUMINUM, BLACK, GLASS LENS, 4 7/8 IN L, 50,000 HR LAMP LIFE, HEADSTRAP MOUNT

PROTAC HEADBULB, LED, ALUMINUM, BLACK, GLASS LENS, 4 7/8 IN L, 50,000 HR LAMP LIFE, HEADSTRAP MOUNT

STREAMLIGHT

PROTAC HEADBULB, LED, ALUMINUM, BLACK, GLASS LENS, 4 7/8 IN L, 50,000 HR LAMP LIFE, HEADSTRAP MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTAC HEADBULB, LED, ALUMINUM, BLACK, GLASS LENS, 4 7/8 IN L, 50,000 HR LAMP LIFE, HEADSTRAP MOUNT

PROTAC HEADBULB, LED, ALUMINUM, BLACK, GLASS LENS, 4 7/8 IN L, 50,000 HR LAMP LIFE, HEADSTRAP MOUNT

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $262.05 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT89001
  • Mfr. Model # 89001
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Product Details

This ProTac series headlamp aluminum features charging indicator light, aircraft aluminum. In addition, it includes batteries. Plus it meets the standards for MIL-Spec Type II. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemHeadlamp
  • Includes BatteriesYes
  • Number of Batteries1
  • Beam PatternSpot
  • Body MaterialAluminum
  • Maximum Beam Distance241 m
  • Run Time at Maximum Brightness2.25 hr
  • Battery LocationFront
  • Beam FocusFixed
  • Head AdjustabilityPivots
  • Intrinsically SafeNo
  • Head Strap StyleOver the Head
  • Switch LocationHead
  • Beam ColourWhite
  • Beam Intensity Levels750 cd, 4,200 cd, 14,500 cd
  • Brightness Levels110 lm, 650 lm, 2,000 lm
  • Lamp Life50,000 hr
  • Lighting TechnologyLED
  • Manufacturer Warranty LengthLimited Lifetime
  • Mounting LocationHead
  • Resistance PropertiesDust Resistant, Impact Resistance, Water Resistant
  • StandardsMIL-Spec Type II
  • Strap MaterialRubber
  • Special FeaturesCharging Indicator Light
  • Battery Chemistry Lithium-Ion
  • Battery Size Proprietary
  • Includes Charger Yes
  • Body Colour Black
  • Number of Light Output Modes 3
  • Maximum Brightness 2,000 lm
  • Weight with Batteries 10.5 oz
  • Rechargeable Yes
  • Includes Secondary Light No
  • Drop Rating 2 m
  • IP Rating IP64
  • Mount Type Headstrap
  • Switch Type Push Button
  • Beam Distance Levels 55 m, 130 m, 241 m
  • Body Diameter 4.921875 in
  • Features Aircraft Aluminium
  • Lens Material Glass
  • Light Output Modes High, Low, Medium
  • Maximum Run Time 25 hr
  • Overall Length 4 7/8 in
  • Run Time Levels 2.25 hr, 4.5 hr, 25 hr
  • Strap Colour Black
  • Series ProTac
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list