!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY-RATED HEADLAMP, 33 LM, 20 HR RUN TIME AT MAX BRIGHTNESS, 2 LIGHT OUTPUT LEVELS

SAFETY-RATED HEADLAMP, 33 LM, 20 HR RUN TIME AT MAX BRIGHTNESS, 2 LIGHT OUTPUT LEVELS

PELICAN

SAFETY-RATED HEADLAMP, 33 LM, 20 HR RUN TIME AT MAX BRIGHTNESS, 2 LIGHT OUTPUT LEVELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY-RATED HEADLAMP, 33 LM, 20 HR RUN TIME AT MAX BRIGHTNESS, 2 LIGHT OUTPUT LEVELS

SAFETY-RATED HEADLAMP, 33 LM, 20 HR RUN TIME AT MAX BRIGHTNESS, 2 LIGHT OUTPUT LEVELS

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC027450-0103-110
  • Mfr. Model # 027450-0103-110
  • UNSPSC # 42182603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This 2745 series safety-rated headlamp is made of polycarbonate and features a durable, hands-free design. In addition, it includes batteries. Plus it meets the standards for IECEx ia, InMetro. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemSafety-Rated Headlamp
  • Includes BatteriesYes
  • Number of Batteries3
  • Beam PatternFlood
  • Body MaterialPolycarbonate
  • Maximum Beam Distance35 m
  • Run Time at Maximum Brightness20 hr
  • Battery LocationFront
  • Beam FocusAdjustable
  • Head AdjustabilityPivots
  • Hazardous Location SpecificationClass I, Div 1, Group A, B, C, D
  • IP RatingIPX4
  • Mount TypeHead Strap
  • Switch LocationBody
  • Beam ColourWhite
  • Beam Intensity Levels155 cd, 309 cd
  • FeaturesDurable, Hands-Free Design
  • Lens MaterialPolycarbonate
  • Light Output ModesHigh, Low
  • Maximum Run Time40 hr
  • Overall Length2 1/4 in
  • Run Time Levels20 hr, 40 hr
  • Strap MaterialCloth
  • Battery Chemistry Alkaline
  • Battery Size AAA
  • Includes Charger No
  • Body Colour Black
  • Number of Light Output Modes 2
  • Maximum Brightness 33 lm
  • Weight with Batteries 3.3 oz
  • Rechargeable No
  • Includes Secondary Light No
  • Drop Rating 1 m
  • Intrinsically Safe No
  • Head Strap Style Around the Head
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Distance Levels 25 m, 35 m
  • Brightness Levels 17 lm, 33 lm
  • Lamp Life 50,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Mounting Location Head
  • Resistance Properties Water Resistant
  • Standards IECEx ia, InMetro
  • Series 2745
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list