!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
2755 HEADBULB, LED, POLYCARBONATE, BLACK, POLYCARBONATE LENS, 2 1/4 IN LENGTH, 5,000 HR LAMP LIFE

2755 HEADBULB, LED, POLYCARBONATE, BLACK, POLYCARBONATE LENS, 2 1/4 IN LENGTH, 5,000 HR LAMP LIFE

PELICAN

2755 HEADBULB, LED, POLYCARBONATE, BLACK, POLYCARBONATE LENS, 2 1/4 IN LENGTH, 5,000 HR LAMP LIFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
2755 HEADBULB, LED, POLYCARBONATE, BLACK, POLYCARBONATE LENS, 2 1/4 IN LENGTH, 5,000 HR LAMP LIFE

2755 HEADBULB, LED, POLYCARBONATE, BLACK, POLYCARBONATE LENS, 2 1/4 IN LENGTH, 5,000 HR LAMP LIFE

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC027550-0103-110
  • Mfr. Model # 027550-0103-110
  • UNSPSC # 42182603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Product Details

This 2755 series headlamp is made of polycarbonate and features a convenient hands-free design. In addition, it includes batteries. It also has three alkaline batteries.

Technical Specs

  • ItemHeadlamp
  • Includes BatteriesYes
  • Number of Batteries3
  • Body MaterialPolycarbonate
  • Maximum Brightness118 lm
  • RechargeableNo
  • Hazardous Location SpecificationClass I, Div 1, IECEx IA
  • Switch TypePush Button
  • FeaturesHands Free Design
  • Lens MaterialPolycarbonate
  • Light Output ModesHigh, Low
  • Overall Length2 1/4 in
  • Strap MaterialCloth
  • Battery Chemistry Alkaline
  • Battery Size AAA
  • Body Colour Black
  • Maximum Beam Distance 60 m
  • Weight with Batteries 3.4 oz
  • Drop Rating 1.5 m
  • IP Rating IP54
  • Beam Intensity Levels 910 cd
  • Lamp Life 5,000 hr
  • Lighting Technology LED
  • Maximum Run Time 7 hr 30 min
  • Standards NA
  • Series 2755
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list