!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEADGEAR, SINGLE CROWN, RATCHET, BLUE SPARK DEFLECTOR, ABS, 6 X 6 IN, DIELECTRIC

HEADGEAR, SINGLE CROWN, RATCHET, BLUE SPARK DEFLECTOR, ABS, 6 X 6 IN, DIELECTRIC

3M

HEADGEAR, SINGLE CROWN, RATCHET, BLUE SPARK DEFLECTOR, ABS, 6 X 6 IN, DIELECTRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEADGEAR, SINGLE CROWN, RATCHET, BLUE SPARK DEFLECTOR, ABS, 6 X 6 IN, DIELECTRIC

HEADGEAR, SINGLE CROWN, RATCHET, BLUE SPARK DEFLECTOR, ABS, 6 X 6 IN, DIELECTRIC

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.38 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CBTH8A
  • Mfr. Model # H8A
  • UNSPSC # 46181700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.502 lbs

Product Details

This single crown headgear with ratchet suspension is made of ABS and comes in a blue spark deflector. It measures 6 width x 6 inches height and features five position crown strap, high strength thermoplastic crown, and impact resistance. The dielectric headgear is suitable for use with 3M AOTuffmaster faceshields.

Technical Specs

  • ItemHeadgear
  • Compatible with Brand3M
  • For Use WithFace Shield
  • MaterialPlastic
  • Suspension Adjustment TypeRatchet
  • Colour Blue
  • Dielectric Protection Yes
  • Headgear Style Single Crown
  • Standards ANSI
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list