!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS-SHIELDED HEAD ASSEMBLY, FOR 400 SERIES GUN, AMP RANGE 200 TO 600 A

GAS-SHIELDED HEAD ASSEMBLY, FOR 400 SERIES GUN, AMP RANGE 200 TO 600 A

BERNARD

GAS-SHIELDED HEAD ASSEMBLY, FOR 400 SERIES GUN, AMP RANGE 200 TO 600 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS-SHIELDED HEAD ASSEMBLY, FOR 400 SERIES GUN, AMP RANGE 200 TO 600 A

GAS-SHIELDED HEAD ASSEMBLY, FOR 400 SERIES GUN, AMP RANGE 200 TO 600 A

BERNARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRN4435
  • Mfr. Model # 4435
  • UNSPSC # 23171510
  • CATALOGUE PAGE # 1438
  • Shipping Weight 0.14 lbs

Product Details

This gas-shielded head assembly is made for use with a 400 elliptical series gun. It has an amperage range of 200 to 600 amps.

Technical Specs

  • ItemHead Assembly
  • Maximum Current500 A
  • Series Elliptical
  • For Use With Short Tips
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list