!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAVY DUTY WALL COLLAR, STEEL, FOR 54 IN BLADE DIAMETER, 16 GA THICK, 61¾ IN X 61¾ IN

HEAVY DUTY WALL COLLAR, STEEL, FOR 54 IN BLADE DIAMETER, 16 GA THICK, 61¾ IN X 61¾ IN

DAYTON

HEAVY DUTY WALL COLLAR, STEEL, FOR 54 IN BLADE DIAMETER, 16 GA THICK, 61¾ IN X 61¾ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAVY DUTY WALL COLLAR, STEEL, FOR 54 IN BLADE DIAMETER, 16 GA THICK, 61¾ IN X 61¾ IN

HEAVY DUTY WALL COLLAR, STEEL, FOR 54 IN BLADE DIAMETER, 16 GA THICK, 61¾ IN X 61¾ IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,211.31 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN1WBV7
  • Mfr. Model # 1WBV7
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1854
  • Shipping Weight 149.0 lbs

Product Details

This heavy duty wall collar includes four mounting angle, four side panel, and is made of steel. It measures 60¼ inch width, 60½ inch height, 23½ inch depth. This heavy duty wall collar has a galvanized finish.

Technical Specs

  • ItemHeavy Duty Wall Collar
  • For Cut-Out Height61 3/4 in
  • Thickness16 ga
  • Overall Depth23 1/2 in
  • Overall Width60 1/4 in
  • Includes(4) Mounting Angle, (4) Side Panel
  • For Blade Diameter 54 in
  • For Cut-Out Width 61 3/4 in
  • Material Steel
  • Overall Height 60 1/2 in
  • Finish Galvanized
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list