HD ROUGH SURFACE PUSH BROOM SET 
				HD ROUGH SURFACE PUSH BROOM SET 
				
				
					
					LIBMAN 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This broom is not colour coded, along with recycled pet bristles, and is resistant to chemicals. It also features handle grip, hanger hole, hardwood broom block, electrostatic powder-coated handle. Plus it is designed for use on/with manufacturer's number 601. This broom includes braced handle.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Broom  
						
					
				
					
						
							Bristle Material Recycled PET  
						
					
				
					
						
							Block Material Polypropylene  
						
					
				
					
						
							Chemical Resistant Chemical Resistant  
						
					
				
					
						
							For Use With Mfr. No. 601  
						
					
				
					
						
							Acid Resistant Not Acid Resistant  
						
					
				
			 
			
			
				
					
						
							Broom Type  Heavy Duty  
						
					
				
					
						
							Bristle Colour  Grey  
						
					
				
					
						
							Handle Colour  Red  
						
					
				
					
						
							Features  Handle Grip, Hanger Hole, Hardwood Broom Block, Electrostatic Powder Coated Handle  
						
					
				
					
						
							Includes  Braced Handle  
						
					
				
					
						
							Colour Coding System  Not Colour Coded  
						
					
				
				
                    Country of Origin  United States
                                (subject to change)
                                  
                
			 
		
		
	
 
	 
	
	
	
	
	
	
		
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products 
				
					
					    
					
						
							
									
									
									
									LIBMAN
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $50.96 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									TOUGH GUY
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $72.35 
	
	
		
		 / each