!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER DRILL BIT, HEAVY-DUTY, SPIRAL FLUTE, 1.5 IN FLUTE, 2.625 IN L, 7/64 IN DIA, COBALT STEEL

JOBBER DRILL BIT, HEAVY-DUTY, SPIRAL FLUTE, 1.5 IN FLUTE, 2.625 IN L, 7/64 IN DIA, COBALT STEEL

CLE-LINE

JOBBER DRILL BIT, HEAVY-DUTY, SPIRAL FLUTE, 1.5 IN FLUTE, 2.625 IN L, 7/64 IN DIA, COBALT STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER DRILL BIT, HEAVY-DUTY, SPIRAL FLUTE, 1.5 IN FLUTE, 2.625 IN L, 7/64 IN DIA, COBALT STEEL

JOBBER DRILL BIT, HEAVY-DUTY, SPIRAL FLUTE, 1.5 IN FLUTE, 2.625 IN L, 7/64 IN DIA, COBALT STEEL

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.60 / each

EHC: EHC :
Min Qty 12 = $55.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1804C10603
  • Mfr. Model # C10603
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.007 lbs

Product Details

This heavy-duty jobber drill bit features two spiral non-coolant through flutes and a hex shank. It has a flute length of 1.5 inches, an overall length of 2.625 inches, and a diameter of 7/64 inches. This drill bit is made of cobalt steel and has a 118 Degrees point angle.

Technical Specs

  • ItemHex Shank Drill Bit
  • Finish - MachiningStraw/Bronze
  • Drill Bit Size7/64 in
  • Drill Bit Point Angle118 Degrees
  • Flute TypeSpiral
  • Flute Length1 1/2 in
  • Cutting DirectionRight Hand
  • Helix Angle21 Degrees to 34 Degrees
  • Depth:Dia. Ratio4xD
  • Shank Type - MachiningStraight
  • StandardsASME B94.11M
  • Material Grade - MachiningM35
  • Primary Material Application ISO CodeK, N, P
  • Material - Machining Cobalt
  • Measurement System Fractional Inch
  • Decimal Equivalent 0.1094
  • Drill Bit Point Type Split
  • Number of Flutes 2
  • Maximum Drilling Depth 7/16 in
  • Spiral Direction Right Hand
  • Overall Length 2 5/8 in
  • Drill Bit Grouping Individual
  • Shank Hex Size 7/64 in
  • Web Construction Tapered
  • Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list