!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER DRILL BIT, HEAVY-DUTY, HEX SHANK, 4.062 IN FLUTE, 5.75 IN L, 15/32 IN DIA, COBALT STEEL

JOBBER DRILL BIT, HEAVY-DUTY, HEX SHANK, 4.062 IN FLUTE, 5.75 IN L, 15/32 IN DIA, COBALT STEEL

CLE-LINE

JOBBER DRILL BIT, HEAVY-DUTY, HEX SHANK, 4.062 IN FLUTE, 5.75 IN L, 15/32 IN DIA, COBALT STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER DRILL BIT, HEAVY-DUTY, HEX SHANK, 4.062 IN FLUTE, 5.75 IN L, 15/32 IN DIA, COBALT STEEL

JOBBER DRILL BIT, HEAVY-DUTY, HEX SHANK, 4.062 IN FLUTE, 5.75 IN L, 15/32 IN DIA, COBALT STEEL

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.34 / each

EHC: EHC :
Min Qty 6 = $224.04

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1804C10626
  • Mfr. Model # C10626
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.207 lbs

Product Details

This heavy-duty jobber drill bit features a hex shank, two spiral flutes, and a 118 Degrees point angle. It has a flute length of 4.062 inches, an overall length of 5.75 inches, and a diameter of 15/32 inches. This drill bit is made of cobalt steel and does not have coolant holes.

Technical Specs

  • ItemHex Shank Drill Bit
  • Finish - MachiningStraw/Bronze
  • Drill Bit Size15/32 in
  • Drill Bit Point Angle118 Degrees
  • Flute TypeSpiral
  • Flute Length4 5/16 in
  • Spiral DirectionRight Hand
  • Overall Length5 3/4 in
  • Drill Bit GroupingIndividual
  • Shank Hex Size15/32 in
  • Material Grade - MachiningM35
  • Primary Material Application ISO CodeK, N, P
  • Material - Machining Cobalt
  • Measurement System Fractional Inch
  • Decimal Equivalent 0.4688
  • Drill Bit Point Type Split
  • Number of Flutes 2
  • Cutting Direction Right Hand
  • Helix Angle 21 Degrees to 34 Degrees
  • Depth:Dia. Ratio 4xD
  • Shank Type - Machining Hex
  • Web Construction Tapered
  • Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list