!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NON-SLOTTED CAP, POLYCARBONATE, 4-PT STAZ-ON SUSPENSION, FRONT BRIM, BLACK

NON-SLOTTED CAP, POLYCARBONATE, 4-PT STAZ-ON SUSPENSION, FRONT BRIM, BLACK

MSA

NON-SLOTTED CAP, POLYCARBONATE, 4-PT STAZ-ON SUSPENSION, FRONT BRIM, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NON-SLOTTED CAP, POLYCARBONATE, 4-PT STAZ-ON SUSPENSION, FRONT BRIM, BLACK

NON-SLOTTED CAP, POLYCARBONATE, 4-PT STAZ-ON SUSPENSION, FRONT BRIM, BLACK

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $139.28 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA82769
  • Mfr. Model # 82769
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This Comfo-Cap front brim non-slotted cap fits head sizes 6 1/2 to 8 and comes in black. The mining cap is made of polycarbonate and has a four-point Staz-On suspension with a lamp bracket and a cord holder.

Technical Specs

  • ItemHard Hat
  • Head Protection StyleFront Brim
  • Head Protection ColourBlack
  • Fits Hat Size6 1/2 to 8
  • Accessory Mounting OptionsCord Holder, Lamp Bracket
  • High-VisibilityNo
  • Suspension Adjustment TypePinlock
  • ApplicationMining
  • CSA Type1
  • Head Protection BrandMSA
  • ANSI Classification Type 1, Class G
  • Head Protection Suspension Type Pinlock (4-Point)
  • Head Protection Graphics No Graphics
  • Head Protection Material Polycarbonate
  • Head Protection Venting No
  • Series Comfo-Cap
  • Number of Suspension Points 4
  • CSA Class G
  • Accessory Slots No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list