!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SQUARE MOTORIZED CONTROL DAMPER, FOR 20 IN DIAMETER, 14½ IN L, 19¾ IN H, 19¾ IN W, SINGLE

SQUARE MOTORIZED CONTROL DAMPER, FOR 20 IN DIAMETER, 14½ IN L, 19¾ IN H, 19¾ IN W, SINGLE

DAYTON

SQUARE MOTORIZED CONTROL DAMPER, FOR 20 IN DIAMETER, 14½ IN L, 19¾ IN H, 19¾ IN W, SINGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUARE MOTORIZED CONTROL DAMPER, FOR 20 IN DIAMETER, 14½ IN L, 19¾ IN H, 19¾ IN W, SINGLE

SQUARE MOTORIZED CONTROL DAMPER, FOR 20 IN DIAMETER, 14½ IN L, 19¾ IN H, 19¾ IN W, SINGLE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $764.10 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5NKK3
  • Mfr. Model # 5NKK3
  • UNSPSC # 40101504
  • CATALOGUE PAGE # 1859
  • Shipping Weight 16.13 lbs

Product Details

This GMD-SP series control damper is made of aluminum. It measures 19¾ inch width, 19¾ inch height, 14½ inch length. This control damper has one phase, and 50/60 Hz.

Technical Specs

  • ItemControl Damper
  • Damper ApplicationMotorized
  • Overall Height19 3/4 in
  • Rough Opening ShapeSquare
  • Overall Width19 3/4 in
  • Blade MaterialGalvanized Steel
  • Rough Opening Length20 in
  • Maximum Air Velocity3,500 fpm
  • Blade OrientationParallel Blades
  • Blade TypeFlat Blade
  • Mounting PositionHorizontal, Vertical
  • Fusible Link Temperature122 Degrees F
  • Frame Less Flange17.75 sq in
  • Airflow DirectionHorizontal, Vertical
  • StandardsNEC, OSHA
  • Maximum Temperature Rating122 Degrees F
  • Includes MotorMotor Included
  • Bushing MaterialBrass
  • Damper FinishMill Finish
  • Frame MaterialAluminum
  • Frequency50/60 Hz
  • For Nominal Duct Diameter 20 in
  • Number of Panels 1
  • Overall Length 14 1/2 in
  • For Duct Shape Square
  • Frame Material Thickness 14 ga
  • Maximum Air Pressure 4 in wg
  • Rough Opening Width 20 in
  • Nameplate Voltage 100/240V AC
  • Closure Velocity Rating 3,500 fpm
  • Free Area 2.1 sq ft
  • Switch Action Normally Open
  • Flange Type Hat Channel
  • Jamb Seal Material Stainless Steel
  • Blade Seal Material TPV
  • Phase 1
  • Electrical Connection Hardwired
  • Axle Material Plated Steel
  • Blade Material Thickness 16 ga
  • Series GMD-SP
  • Motor Bracket Extension 11 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list