!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWA 317 HARD WEARING GLOVES, M, 8, YLW, ELASTIC CUFF, LATEX, 220 TO 260 MM, HI-VIS

SHOWA 317 HARD WEARING GLOVES, M, 8, YLW, ELASTIC CUFF, LATEX, 220 TO 260 MM, HI-VIS

HI-VIS GRIP

SHOWA 317 HARD WEARING GLOVES, M, 8, YLW, ELASTIC CUFF, LATEX, 220 TO 260 MM, HI-VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWA 317 HARD WEARING GLOVES, M, 8, YLW, ELASTIC CUFF, LATEX, 220 TO 260 MM, HI-VIS

SHOWA 317 HARD WEARING GLOVES, M, 8, YLW, ELASTIC CUFF, LATEX, 220 TO 260 MM, HI-VIS

HI-VIS GRIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.58 / pair

EHC: EHC :
Min Qty 144 = $803.52

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM317-08
  • Mfr. Model # 317-08
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

These yellow hard wearing gloves are size medium. In addition, they have a latex coating. They have an elastic cuff, and an EN 388 Rating of 2142X. They feature fluorescent colouring, an ergonomic shape, a rough grip, palm-dipped natural rubber coating, and an elasticated wrist cuff.

Technical Specs

  • ItemHard Wearing Glove
  • StandardsEN 388:2016 2142X, Cat II
  • Cuff StyleElastic
  • Size- AlphaM
  • Glove FeaturesFluorescent, Ergonomic, Rough Grip, Palm-Dipped Natural Rubber Coating, Elasticated Wrist Cuff
  • EN 388 Impact RatedNo
  • EN 388 Rating 2142X
  • Glove Coating Material Latex
  • Size- Numeric 8
  • Glove Length 220 to 260 mm
  • Series Showa 317
  • Colour Yellow
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list