!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERED HARD TOP SPILL PALLET, FOR 2 DRUMS, 66 GAL CAPACITY, 3,000 LB LOAD CAPACITY

COVERED HARD TOP SPILL PALLET, FOR 2 DRUMS, 66 GAL CAPACITY, 3,000 LB LOAD CAPACITY

ULTRATECH

COVERED HARD TOP SPILL PALLET, FOR 2 DRUMS, 66 GAL CAPACITY, 3,000 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERED HARD TOP SPILL PALLET, FOR 2 DRUMS, 66 GAL CAPACITY, 3,000 LB LOAD CAPACITY

COVERED HARD TOP SPILL PALLET, FOR 2 DRUMS, 66 GAL CAPACITY, 3,000 LB LOAD CAPACITY

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,496.30 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT1083
  • Mfr. Model # 1083
  • UNSPSC # 30201703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 173.0 lbs

Product Details

This covered hard top spill pallet is made of polyethylene and is yellow. It has a 3,000-pound load capacity, 66-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, EPA, SPCC, this hardcover spill pallet includes a drain, and can be used outdoor. It measures 57 inch length x 30½ inch width x 63½ inch height.

Technical Specs

  • ItemCovered Hard Top Spill Pallet
  • For Number of 55 gal. Drums2
  • For Use With Standard ForkYes
  • Grate ColourBlack
  • Height63 1/2 in
  • Includes DrainYes
  • Indoor/Outdoor UseOutdoor
  • Load Capacity3,000 lb
  • Manufacturer Warranty5 yr
  • Opening TypeGull-Wing
  • Pallet MaterialPolyethylene
  • Product Weight173 lb
  • Spill Capacity66 gal
  • Supports EPA Compliance40 CFR 264.175
  • Width30 1/2 in
  • Fluorinated No
  • For Number of IBC 0
  • Forklift Pockets 2-Way
  • Grate Material Polyethylene
  • Includes Drain
  • Includes Overflow Bladder No
  • Length 57 in
  • Low Profile Yes
  • Modular Type Nonmodular
  • Pallet Colour Yellow
  • Product Type Hardcover Spill Pallet
  • Recycled Content (%) No Recycled Content
  • Standards 40 CFR 264.175, EPA, SPCC
  • Supports SPCC Compliance Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list