!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROLLTOP DRUM SPILL CONTAINMENT SYSTEM, FOR 8 DRUMS, 75 GALLON CAPACITY, YELLOW

ROLLTOP DRUM SPILL CONTAINMENT SYSTEM, FOR 8 DRUMS, 75 GALLON CAPACITY, YELLOW

ULTRATECH

ROLLTOP DRUM SPILL CONTAINMENT SYSTEM, FOR 8 DRUMS, 75 GALLON CAPACITY, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLTOP DRUM SPILL CONTAINMENT SYSTEM, FOR 8 DRUMS, 75 GALLON CAPACITY, YELLOW

ROLLTOP DRUM SPILL CONTAINMENT SYSTEM, FOR 8 DRUMS, 75 GALLON CAPACITY, YELLOW

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10,359.62 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT9650
  • Mfr. Model # 9650
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 915.0 lbs

Product Details

This rolltop drum spill containment system is made of polyethylene and is yellow. It has a 9,000-pound load capacity, 75-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, 40 CFR 122.26, EPA, SPCC, this hardcover spill pallet includes upper roll top door and lower swing out doors, and can be used outdoor. It measures 126 inch length x 62 inch width x 79 inch height.

Technical Specs

  • ItemRolltop Drum Spill Containment System
  • For Number of 55 gal. Drums8
  • For Use With Standard ForkNo
  • Grate ColourBlack
  • Height79 in
  • Includes DrainNo
  • Indoor/Outdoor UseOutdoor
  • Load Capacity9,000 lb
  • Manufacturer Warranty5 yr
  • Opening TypeRolltop with Swingout Doors
  • Pallet MaterialPolyethylene
  • Product Weight815 lb
  • Spill Capacity75 gal
  • Supports EPA Compliance40 CFR 264.175
  • Width62 in
  • Fluorinated No
  • For Use With Ramp Connection Mfr. Model Number 0676
  • Forklift Pockets No Pockets
  • Grate Material Polyethylene
  • Includes Upper Roll Top Door and Lower Swing Out Doors
  • Includes Overflow Bladder No
  • Length 126 in
  • Low Profile Yes
  • Modular Type Modular
  • Pallet Colour Yellow
  • Product Type Hardcover Spill Pallet
  • Recycled Content (%) No Recycled Content
  • Standards 40 CFR 264.175, 40 CFR 122.26, EPA, SPCC
  • Supports SPCC Compliance Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list