!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROLLTOP DRUM SPILL CONTAINMENT SYSTEM, FOR 4 DRUMS, 75 GALLON CAPACITY, YELLOW

ROLLTOP DRUM SPILL CONTAINMENT SYSTEM, FOR 4 DRUMS, 75 GALLON CAPACITY, YELLOW

ULTRATECH

ROLLTOP DRUM SPILL CONTAINMENT SYSTEM, FOR 4 DRUMS, 75 GALLON CAPACITY, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLTOP DRUM SPILL CONTAINMENT SYSTEM, FOR 4 DRUMS, 75 GALLON CAPACITY, YELLOW

ROLLTOP DRUM SPILL CONTAINMENT SYSTEM, FOR 4 DRUMS, 75 GALLON CAPACITY, YELLOW

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,385.66 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT9637
  • Mfr. Model # 9637
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 440.0 lbs

Product Details

Tall 23-3?4 in. head space.accommodates rotary drum pumps and large conical funnels. 8-3?4 in., (2 and 4 drum units only) containment pallet. Meets SPCC, EPA Container Storage Regulation 40 CFR 264.175 and Uniform Fire Code Spill Containment regulations. 100% polyethylene.

Technical Specs

  • ItemRolltop Drum Spill Containment System
  • For Number of 55 gal. Drums4
  • For Use With Standard ForkYes
  • Grate ColourBlack
  • Height79 in
  • Includes DrainYes
  • Indoor/Outdoor UseOutdoor
  • Load Capacity9,000 lb
  • Manufacturer Warranty5 yr
  • Opening TypeRolltop with Swingout Doors
  • Pallet MaterialPolyethylene
  • Product Weight440 lb
  • Spill Capacity75 gal
  • Supports EPA Compliance40 CFR 264.175
  • Width62 in
  • Fluorinated No
  • For Use With Ramp Connection Mfr. Model Number 0676
  • Forklift Pockets 2-Way
  • Grate Material Polyethylene
  • Includes Upper Roll Top Door and Lower Swing Out Doors
  • Includes Overflow Bladder No
  • Length 64 1/2 in
  • Low Profile Yes
  • Modular Type Nonmodular
  • Pallet Colour Yellow
  • Product Type Hardcover Spill Pallet
  • Recycled Content (%) No Recycled Content
  • Standards 40 CFR 264.175, 40 CFR 122.26, EPA, SPCC
  • Supports SPCC Compliance Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories