Tall 23-3?4 in. head space.accommodates rotary drum pumps and large conical funnels. 8-3?4 in., (2 and 4 drum units only) containment pallet. Meets SPCC, EPA Container Storage Regulation 40 CFR 264.175 and Uniform Fire Code Spill Containment regulations. 100% polyethylene.
Technical Specs
ItemRolltop Drum Spill Containment System
For Number of 55 gal. Drums1
Forklift PocketsUnder Shoulder
Height66 in
Includes DrainNo
Indoor/Outdoor UseOutdoor
Load Capacity800 lb
Modular TypeNonmodular
Pallet ColourYellow
Product TypeHardcover Spill Pallet
Recycled Content (%)No Recycled Content
Standards40 CFR 112.7, 40 CFR 264.175, EPA, SPCC
Supports SPCC ComplianceYes
FluorinatedNo
For Use With Standard ForkYes
Grate MaterialPolyethylene
IncludesUpper Roll Top Door
Includes Overflow BladderNo
Length36 in
Manufacturer Warranty5 yr
Opening TypeRolltop
Pallet MaterialPolyethylene
Product Weight75 lb
Spill Capacity70 gal
Supports EPA Compliance40 CFR 264.175
Width36 in
Country of OriginUnited States
(subject to change)