!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HARD SURFACE DISINFECTANT CONC. 4L

HARD SURFACE DISINFECTANT CONC. 4L

VELOCITY

HARD SURFACE DISINFECTANT CONC. 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARD SURFACE DISINFECTANT CONC. 4L

HARD SURFACE DISINFECTANT CONC. 4L

VELOCITY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $109.33 / EACH

EHC: EHC :
Min Qty 4 = $437.32

Compliance and Restrictions

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # VCHVELOSAN1
  • Mfr. Model # VELOSAN1
  • UNSPSC # 51473000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • ItemDisinfectant Cleaner
  • Ready to Use/ConcentratedConcentrated
  • FragranceNone
  • StandardsEPA, CFIA
  • VOC ContentNone
  • FeaturesDisinfects Hard Surfaces, Helping to Prevent Virus Transmission
  • Primary Chemical Quat
  • Recommended Dilution 1:16
  • Cleaner Form Liquid
  • Wet Contact Time 10 min
  • Flash Point None
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list