!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLOTTED HAT, CSA Z94.1-2005, TYPE 1, CLASS E, PE, 4-PT FAS-TRAC III RATCHET, FULL BRIM

SLOTTED HAT, CSA Z94.1-2005, TYPE 1, CLASS E, PE, 4-PT FAS-TRAC III RATCHET, FULL BRIM

MSA

SLOTTED HAT, CSA Z94.1-2005, TYPE 1, CLASS E, PE, 4-PT FAS-TRAC III RATCHET, FULL BRIM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLOTTED HAT, CSA Z94.1-2005, TYPE 1, CLASS E, PE, 4-PT FAS-TRAC III RATCHET, FULL BRIM

SLOTTED HAT, CSA Z94.1-2005, TYPE 1, CLASS E, PE, 4-PT FAS-TRAC III RATCHET, FULL BRIM

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $106.00 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS1AVT2
  • Mfr. Model # 10071159
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.12 lbs

Product Details

This V-Gard full brim slotted hat fits head sizes 6 1/2 to 8. It is made of polyethylene and meets the CSA Z94.1-2005, Type 1, Class E standard. The general purpose slotted hat has a four-point Fas-Trac III ratchet suspension.

Technical Specs

  • ItemHard Hat
  • Head Protection StyleFull Brim
  • Head Protection GraphicsAmerican Flag with Eagle
  • Head Protection MaterialPolyethylene
  • Head Protection VentingNo
  • SeriesFreedom Series(R)
  • Number of Suspension Points4
  • CSA ClassE
  • Accessory SlotsNo
  • ANSI Classification Type 1, Class E
  • Head Protection Suspension Type Ratchet (4-Point)
  • Fits Hat Size 6 1/2 to 8
  • Accessory Mounting Options None
  • High-Visibility No
  • Suspension Adjustment Type Pinlock
  • Application General Purpose
  • CSA Type 1
  • Head Protection Brand MSA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list