!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANGING RACK FOR FOLDING CHAIRS, 400 LB LOAD CAPACITY, 63 IN X 32 IN X 42 IN, GREY

HANGING RACK FOR FOLDING CHAIRS, 400 LB LOAD CAPACITY, 63 IN X 32 IN X 42 IN, GREY

RAYMOND PRODUCTS

HANGING RACK FOR FOLDING CHAIRS, 400 LB LOAD CAPACITY, 63 IN X 32 IN X 42 IN, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANGING RACK FOR FOLDING CHAIRS, 400 LB LOAD CAPACITY, 63 IN X 32 IN X 42 IN, GREY

HANGING RACK FOR FOLDING CHAIRS, 400 LB LOAD CAPACITY, 63 IN X 32 IN X 42 IN, GREY

RAYMOND PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $959.27 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RAY940
  • Mfr. Model # 940
  • UNSPSC # 56121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Product Details

This hanging rack for folding chairs measures 32 inch width x Non-Adjustable height x 63 inch length, and has a powder-coated finish/coating. It is made out of steel. In addition, it has a 400-pound load capacity.

Technical Specs

  • ItemHanging Rack for Folding Chairs
  • For Max. Number of Chairs36
  • For Maximum Chair Width16 in
  • Caster Wheel TypeStandard
  • Caster Brake TypeNo Brake Included
  • Caster/Wheel Configuration(4) Swivel Casters
  • Frame ColourGrey
  • Frame MaterialSteel
  • FoldableNot Foldable
  • Hanger Width13 1/4 in
  • Nose Plate Depth2 1/2 in
  • Number of Rails4
  • Overall Length63 in
  • Overall Height42 in
  • Caster Frame MaterialZinc
  • Caster Mounting Plate Size2 1/2 in
  • Caster Stem Length5 1/8 in
  • Caster Wheel Width1 1/2 in
  • Load Capacity 400 lb
  • For Minimum Chair Width 13 in
  • Caster Wheel Dia. 5 in
  • Caster Mounting Type Stem
  • Caster Wheel/Tread Material Phenolic
  • Caster/Wheel Mounting Location Standard
  • Frame Finish/Coating Powder Coated
  • Adjustable Height Non-Adjustable
  • Frame Gauge 16 ga
  • Length of Hanger Bar 14 in
  • Nose Plate Width 2 1/2 in
  • Assembled/Unassembled Unassembled
  • Overall Width 32 in
  • Caster Core Material Phenolic
  • Caster Mounting Height 8 1/4 in
  • Caster Stem Diameter 3/4 in
  • Caster Stem Type Grip Neck
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list