!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROD HANGER, STEEL, ⅛ IN TO ¼ IN, 3/8"-16 THREAD SIZE, 1 IN OVERALL L, 160 LB LOAD CAPACITY

ROD HANGER, STEEL, ⅛ IN TO ¼ IN, 3/8"-16 THREAD SIZE, 1 IN OVERALL L, 160 LB LOAD CAPACITY

COOPER B-LINE

ROD HANGER, STEEL, ⅛ IN TO ¼ IN, 3/8"-16 THREAD SIZE, 1 IN OVERALL L, 160 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROD HANGER, STEEL, ⅛ IN TO ¼ IN, 3/8"-16 THREAD SIZE, 1 IN OVERALL L, 160 LB LOAD CAPACITY

ROD HANGER, STEEL, ⅛ IN TO ¼ IN, 3/8"-16 THREAD SIZE, 1 IN OVERALL L, 160 LB LOAD CAPACITY

COOPER B-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.05 / each

EHC: EHC :
Min Qty 100 = $305.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CBLBH6E2-4
  • Mfr. Model # BH6-E-2-4
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Box and conduit hanger, hammer on. Material of construction, steel. Maximum load 160 lb. Thread size 3/8 inch. Zinc phosphate finish. Mounts 4 inch square box with 3/8 inch threaded rod to 5/16 to 1/4 inch flange. Standards UL/CUL.

Technical Specs

  • ItemRod Hanger
  • Compatible Pipe Size3/8 in
  • FinishZinc-Plated
  • Overall Length1 in
  • Overall Height1 in
  • Compatible Nominal Conduit/Pipe Size3/8 in
  • SeriesEaton B-Line
  • Sub-CategoryConduit and Cable Hangers
  • Load Capacity 160 lb
  • Material Steel
  • Colour Black
  • Overall Width 1 in
  • Compatible Conduit Trade Size 3/8 in
  • For Use With 4 in Square Boxes
  • Standards UL/CUL
  • Weight 0.06 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list