!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANGER W BOLTS, 323, BOX TRACK, 5 3/4 X 3 1/2 IN, STEEL/ZINC

HANGER W BOLTS, 323, BOX TRACK, 5 3/4 X 3 1/2 IN, STEEL/ZINC

RICHARDS-WILCOX

HANGER W BOLTS, 323, BOX TRACK, 5 3/4 X 3 1/2 IN, STEEL/ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANGER W BOLTS, 323, BOX TRACK, 5 3/4 X 3 1/2 IN, STEEL/ZINC

HANGER W BOLTS, 323, BOX TRACK, 5 3/4 X 3 1/2 IN, STEEL/ZINC

RICHARDS-WILCOX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RCW7-6095
  • Mfr. Model # 7-6095
  • UNSPSC # 23171603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

This formed steel 323 hanger has a laterally adjustable hinge apron that measures 5 3/4 x 3 1/2 inches. The satin coat wheels have a 2 1/8-inch diameter and the door thickness is 1 3/4 to 2 1/2 inches. It has cold rolled steel roller bearings with a 1 3/4-inch diameter and is made for use in number 31 tracks. This hanger comes with one carriage bolt and two flat head stove bolts.

Technical Specs

  • ItemHanger
  • Max. Weight (Lb.)400 lbs.
  • FinishWheel and Frame, Satin Coat Steel, Apron and Pendant Commercially Galvanized, Pendant, Zinc Plated
  • Width (In.)3-1/2"
  • Roller Width/Dia. (In.)1-3/4
  • ConstructionSatin Coat Steel
  • Includes1 Carriage Bold 5/16", 2 Flat Head Stove Bolts
  • Type Box Track
  • Material Steel
  • Length (In.) 5-3/4"
  • Max. Wheel Dia. (In.) 2-1/8"
  • Bearings Cold Rolled Steel, Rollers
  • For Use With 31 Track
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories