!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANG-A-LIGHT TEMPORARY JOB SITE LIGHT, 6,000 LUMENS, LED, 1 BRIGHTNESS LEVEL, 120V AC

HANG-A-LIGHT TEMPORARY JOB SITE LIGHT, 6,000 LUMENS, LED, 1 BRIGHTNESS LEVEL, 120V AC

SOUTHWIRE

HANG-A-LIGHT TEMPORARY JOB SITE LIGHT, 6,000 LUMENS, LED, 1 BRIGHTNESS LEVEL, 120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANG-A-LIGHT TEMPORARY JOB SITE LIGHT, 6,000 LUMENS, LED, 1 BRIGHTNESS LEVEL, 120V AC

HANG-A-LIGHT TEMPORARY JOB SITE LIGHT, 6,000 LUMENS, LED, 1 BRIGHTNESS LEVEL, 120V AC

SOUTHWIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $740.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WDS111085
  • Mfr. Model # 111085
  • UNSPSC # 39111612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.45 lbs

Product Details

This longneck LED light features a 60 w LED gives powerful light, 6,000 lm, 3ip65 rating, 30 foot lighting range. In addition, it includes a bulb. Plus it meets the standards for cUL. It also has 60 watts.

Technical Specs

  • ItemLongneck LED Light
  • IP RatingIP65
  • Maximum Brightness6,000 lm
  • Operating Voltage120V AC
  • Wattage60 W
  • Job Light TypeMagnetic Light
  • Includes BulbYes
  • Cord DesignationSJTW
  • Current0.54 A
  • Frame ColourBlack, Yellow
  • Lamp Life40,000 hr
  • Number of Cord Wires3
  • StandardscUL
  • Colour Temperature 5,000K
  • Lighting Technology LED
  • Mount Type Eye Bolt, Magnet
  • Power Cord Length 6 in
  • Hazardous Location Specification Not Rated
  • Power Source Corded
  • Brightness Levels 6,000 lm
  • Cord Wire Gauge 14 AWG
  • Features 60 W LED Gives Powerful Light, 6,000 lm, 3IP65 Rating, 30 ft Lighting Range
  • Head Colour Black, Yellow
  • NEMA Plug Configuration 5-15P
  • Replacement Bulb Part Number Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list