!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY KNIFE, 1 BLADE, AUTO-RETRACT, STAINLESS STEEL

SAFETY KNIFE, 1 BLADE, AUTO-RETRACT, STAINLESS STEEL

MARTOR

SAFETY KNIFE, 1 BLADE, AUTO-RETRACT, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY KNIFE, 1 BLADE, AUTO-RETRACT, STAINLESS STEEL

SAFETY KNIFE, 1 BLADE, AUTO-RETRACT, STAINLESS STEEL

MARTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTA1444
  • Mfr. Model # 1444.02
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 332
  • Shipping Weight 0.08 lbs

Product Details

This safety knife boasts an auto-retract feature, a stainless steel body, and one stainless steel blade. It is made for use with cutting cardboard, wrapping, stretching, shrink foil, plastic strapping bands, tape, and textiles.

Technical Specs

  • ItemSafety Box Cutter
  • Blade MaterialStainless Steel
  • Number of Blades Included1
  • Handle MaterialStainless Steel
  • Blade Type IncludedIndustrial
  • Includes Pocket ClipPocket Clip Not Included
  • Overall Width5/16 in
  • Replaceable BladeReplaceable Blade
  • Blade OperationRetractable
  • For Cutting CorkNot For Cutting Cork
  • For Cutting LeatherNot For Cutting Leather
  • For Cutting PlasticFor Cutting Plastic
  • Includes(100) Blades
  • Retractable BladeRetractable Blade
  • Blade Change Method Tool-Less
  • Blade Projection Length 1 19/16 in
  • Number of Blades Stored 100
  • Hand Orientation Right-Handed, Left-Handed
  • Other Material Applications Cord, Foil, Tape, Yarn
  • Overall Length 3 15/16 in
  • Manufacturer Model Number of Included Blade 145.60, 45.60
  • Application For Cutting Cardboard, Plastic Strapping Band, Shrink Foil, Stretching, Tape, Textiles, Wrapping
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric Not For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber Not For Cutting Rubber
  • Knife Type Retractable Safety Knife
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list