!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HELMET-CLIP LIGHTS, 250 LUMENS, 12 HOUR RUN TIME, 170 M MAX BEAM DISTANCE

HELMET-CLIP LIGHTS, 250 LUMENS, 12 HOUR RUN TIME, 170 M MAX BEAM DISTANCE

STREAMLIGHT

HELMET-CLIP LIGHTS, 250 LUMENS, 12 HOUR RUN TIME, 170 M MAX BEAM DISTANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HELMET-CLIP LIGHTS, 250 LUMENS, 12 HOUR RUN TIME, 170 M MAX BEAM DISTANCE

HELMET-CLIP LIGHTS, 250 LUMENS, 12 HOUR RUN TIME, 170 M MAX BEAM DISTANCE

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $217.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT88911
  • Mfr. Model # 88911
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.565 lbs

Product Details

This Vantage 180 X series helmet-clip lights nylon features charging indicator light, multifuel, rear facing indicator light, compact, lightweight, turnout gear attachment hook. In addition, it includes batteries. Plus it meets the standards for ANSI/PLATO FL 1 2019CE certifiedCEC compliantNFPA 1971 8.6 (2013). It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemHelmet-Clip Lights
  • Includes BatteriesYes
  • Number of Batteries1
  • Beam PatternSpot
  • Body MaterialNylon
  • Maximum Beam Distance170 m
  • Run Time at Maximum Brightness5 hr
  • RechargeableYes
  • Includes Secondary LightNo
  • Drop Rating1 m
  • Mount TypeBracket, D-Ring
  • Switch TypePush Button
  • Beam Distance Levels103 m, 170 m
  • Body Diameter1 in
  • FeaturesCompact, Light Weight, Turnout Gear Attachment Hook
  • Lens MaterialPolycarbonate
  • Light Output ModesHigh, Low
  • Maximum Run Time12 hr
  • Overall Height5 1/4 in
  • Run Time Levels4 hr, 5 hr, 12 hr, 15 hr
  • SeriesVantage 180 X
  • Battery Chemistry Lithium-Ion
  • Battery Size CR123
  • Includes Charger No
  • Body Colour Orange
  • Number of Light Output Modes 2
  • Maximum Brightness 250 lm
  • Weight with Batteries 5.9 oz
  • Beam Focus Fixed
  • Head Adjustability Pivots
  • IP Rating IPX7
  • Switch Location Body
  • Beam Colour White
  • Beam Intensity Levels 2,650 cd, 7,200 cd
  • Brightness Levels 100 lm, 250 lm
  • Lamp Life 50,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Mounting Location Helmet
  • Resistance Properties Impact ResistantWater Resistant
  • Standards ANSI/PLATO FL 1 2019CE CertifiedCEC CompliantNFPA 1971 8.6 (2013)
  • Special Features Charging Indicator Light, Multifuel, Rear Facing Indicator Light
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list