!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLEDGE HAMMER HANDLE WITH GRIP, 1 X 1 3/8 IN EYE, 32 IN, HICKORY

SLEDGE HAMMER HANDLE WITH GRIP, 1 X 1 3/8 IN EYE, 32 IN, HICKORY

GARANT

SLEDGE HAMMER HANDLE WITH GRIP, 1 X 1 3/8 IN EYE, 32 IN, HICKORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLEDGE HAMMER HANDLE WITH GRIP, 1 X 1 3/8 IN EYE, 32 IN, HICKORY

SLEDGE HAMMER HANDLE WITH GRIP, 1 X 1 3/8 IN EYE, 32 IN, HICKORY

GARANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GARB3003201SG
  • Mfr. Model # B3003201SG
  • UNSPSC # 27112011
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.415 lbs

Product Details

This 30-inch sledge hammer handle has a non-slip safety grip, and is made of varnished hickory, with Canadian eye dimensions of 1 x 1 3/8-inches.

Technical Specs

  • ItemReplacement Hammer Handle
  • Compatible with BrandVaughan
  • Overall Length 36 in
  • For Use With Sledge Hammers
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories