BROOM HANDLE, THREADED, GREEN, 54 IN, FIBREGLASS/NYLON
BROOM HANDLE, THREADED, GREEN, 54 IN, FIBREGLASS/NYLON
ATLAS GRAHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
The perfect choice for food service or food processing environments, this green broom handle is colour coded to assist in food type or task segregation and the implementation of a HACCP system. Made of fibreglass with a nylon thread and measuring 54 inches.
Technical Specs
Item Fiberglass Handle
Connection Thread Type Standard
Handle Material Fibreglass
Handle Diameter 1 in
Handle Tip Material Plastic
Minimum Length 54 in
Colour Coding System No
Grip Material Plastic
Antimicrobial No
Corrosion Resistant No
For Product Type Broom / Brush Handle
Tool Type Broom / Brush Handle
Handle Connection Type Threaded
Handle Length 54 in
Handle Colour Black
Maximum Length 54 in
Handle Style Threaded
Grip Style Plastic
Acid Resistant No
Chemical Resistant No
FDA Compliant No
Includes Handle
Country of Origin China
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.63
/ each