HANDLE ELL 3/4 DR
HANDLE ELL 3/4 DR
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
ELL handle, 3/4 inch drive. Length, 16 inches.
Technical Specs
- ItemEll Handle
- MaterialAlloy Steel
- Overall Length16 in
- Handle TypeStandard
- Grip StyleKnurled
- Tether ReadyNot Tether Ready
- InsulatedNot Insulated
- Drive Tool StyleL-Style Breaker Bar
- Drive Size 3/4 in
- Finish Satin
- Head Type Standard
- Handle Shape L-Shape
- Non-Magnetic Not Non-Magnetic
- Non-Sparking Not Non-Sparking
- Ratcheting Not Ratcheting
- Country of Origin United States
(subject to change)
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.72
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.51
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$66.36
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$110.12
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.97
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
85,54 $
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$205.85
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.06
/ each