HANDLE, THREADED, STANDARD, WOOD, 60 IN L, 1 IN DIAMETER, LACQUERED, WOOD
HANDLE, THREADED, STANDARD, WOOD, 60 IN L, 1 IN DIAMETER, LACQUERED, WOOD
RUBBERMAID COMMERCIAL PRODUCTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This handle is made of wood, is not colour coded, and has a standard threaded connection. It also is compatible with manufacturer model/part number(s) 38TM02, 8A286, 8GWY7, 8V581, 8ZJ37, 9AEF0, 9AEV7, 9CGJ1, 9DDU0, 9MG42, 9N192, 9WPJ3.
Technical Specs
Item Handle
Connection Thread Type Standard
Handle Material Wood
Handle Diameter 1 in
Handle Tip Material Wood
Handle Style Fixed
Compatible Manufacturer Part Number 38TM02, 8A286, 8GWY7, 8V581, 8ZJ37, 9AEF0, 9AEV7, 9CGJ1, 9DDU0, 9MG42, 9N192, 9WPJ3
Tool Type Broom Handle
Handle Connection Type Threaded
Handle Length 60 in
Handle Colour Brown
Maximum Length 60 in
Colour Coding System Not Colour Coded
Product Type Handle
Country of Origin United States
(subject to change)
Alternate Products
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.83
/ each