HANDLE, THREADED, STANDARD, BAMBOO, 60 IN L, 1 IN DIAMETER, LACQUERED, WOOD, FIXED HANDLE
HANDLE, THREADED, STANDARD, BAMBOO, 60 IN L, 1 IN DIAMETER, LACQUERED, WOOD, FIXED HANDLE
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This handle is made of bamboo, is not colour coded, and has a standard threaded connection. It also features durable. Plus it is designed for use on/with scrub brush, and is compatible with manufacturer model/part number(s) 3ZHY4. This handle includes acme thread.
Technical Specs
Item Handle
Connection Thread Type Standard
Handle Material Bamboo
Handle Diameter 1 in
Handle Tip Material Bamboo
Minimum Length 60 in
Colour Coding System Not Colour Coded
Grip Material Bamboo
Antimicrobial Not Antimicrobial
Compatible Manufacturer Part Number 3ZHY4
FDA Compliant Not FDA Compliant
For Product Type Scrub Brush
Product Type Handle
Tool Type Broom Handle
Handle Connection Type Threaded
Handle Length 60 in
Handle Colour Brown
Maximum Length 60 in
Handle Style Fixed
Grip Style Smooth
Acid Resistant Not Acid Resistant
Chemical Resistant Not Chemical Resistant
Corrosion Resistant Not Corrosion Resistant
Features Durable
Includes ACME Thread
Country of Origin China
(subject to change)