!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDLE, THREADED, EUROPEAN THREAD, POLYPROPYLENE, 6 IN L, 1⅛ IN HANDLE DIAMETER, WHITE, PLASTIC

HANDLE, THREADED, EUROPEAN THREAD, POLYPROPYLENE, 6 IN L, 1⅛ IN HANDLE DIAMETER, WHITE, PLASTIC

VIKAN

HANDLE, THREADED, EUROPEAN THREAD, POLYPROPYLENE, 6 IN L, 1⅛ IN HANDLE DIAMETER, WHITE, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDLE, THREADED, EUROPEAN THREAD, POLYPROPYLENE, 6 IN L, 1⅛ IN HANDLE DIAMETER, WHITE, PLASTIC

HANDLE, THREADED, EUROPEAN THREAD, POLYPROPYLENE, 6 IN L, 1⅛ IN HANDLE DIAMETER, WHITE, PLASTIC

VIKAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.80 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RMC29345
  • Mfr. Model # 29345
  • UNSPSC # 47131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This white squeegee handle is made of polypropylene, is colour coded, and has a European thread. It also features for use with any Vikan product requiring small handle. Plus it is compatible with manufacturer model/part number(s) 29103, 29113, 29125, 40103, 40113, 5380633, 71253, 77113. This squeegee handle meets the standards for (EC) 1935/2004 on Food Contact Materials, FDA, Halal and Kosher, REACH (EC) 1907/2006, UK 2019 No. 704.

Technical Specs

  • ItemSqueegee Handle
  • MaterialPolypropylene
  • Connection Thread TypeEuropean
  • ColourWhite
  • Compatible Manufacturer Part Number29103, 29113, 29125, 40103, 40113, 5380633, 71253, 77113
  • Product TypeSqueegee Handle
  • Connection Type Threaded
  • Overall Length 6 in
  • Handle Diameter 1 1/8 in
  • Colour Coding System Colour Coded
  • Features For Use with Any Vikan Product Requiring Small Handle
  • Standards (EC) 1935/2004 on Food Contact Materials, FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
  • Country of Origin Denmark (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list