HANDLE 59 INCH BLUE ALUMINUM
HANDLE 59 INCH BLUE ALUMINUM
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
59-in. handle, aluminum. Colour: Blue.
Technical Specs
- ItemColor Coded Handle
- Connection Thread TypeEuropean
- Handle MaterialAluminum
- Handle Diameter1 1/4 in
- Handle Tip MaterialPolypropylene
- Handle StyleFixed
- Grip MaterialPolypropylene
- FDA CompliantYes
- Product TypeAluminum Handle
- Tool Type Broom Handle
- Handle Connection Type Threaded
- Handle Length 59 in
- Handle Colour Blue
- Maximum Length 59 in
- Colour Coding System Yes
- Features Dish Washer Safe
- Acid Resistant No
Alternate Products
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.00
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.00
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.00
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.00
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.20
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.20
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.67
/ EACH
Related Products
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$90.47
/ EACH