!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUALIE FLASHLIGHT, LED, POLYMER RESIN, YELLOW, POLYCARBONATE LENS, 6 IN LENGTH, 50,000 HR LAMP LIFE

DUALIE FLASHLIGHT, LED, POLYMER RESIN, YELLOW, POLYCARBONATE LENS, 6 IN LENGTH, 50,000 HR LAMP LIFE

STREAMLIGHT

DUALIE FLASHLIGHT, LED, POLYMER RESIN, YELLOW, POLYCARBONATE LENS, 6 IN LENGTH, 50,000 HR LAMP LIFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUALIE FLASHLIGHT, LED, POLYMER RESIN, YELLOW, POLYCARBONATE LENS, 6 IN LENGTH, 50,000 HR LAMP LIFE

DUALIE FLASHLIGHT, LED, POLYMER RESIN, YELLOW, POLYCARBONATE LENS, 6 IN LENGTH, 50,000 HR LAMP LIFE

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT67751
  • Mfr. Model # 67751
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.305 lbs

Product Details

This Dualie series flashlight polymer resin includes two AA alkaline batteries, mechanical battery polarity protection, batteries. Plus it meets the standards for Class I, II, Division 1, Groups A, B, C, D, E, F, G, Class III, CL I, ZN 0, IIC, Exia, T Code: T4, II 1G Ex IA op is IIC T3, T4 Ga, FTZU 16ATEX0120X, IECEx FTZU 16.0022X, Ex IA op is IIC T3, T4 Ga, D. It also has a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemFlashlight
  • Battery SizeAA
  • Number of Batteries2
  • Body ColourYellow
  • Lighting TechnologyLED
  • Maximum Beam Distance111 m
  • Run Time at Maximum Brightness24 hr
  • Beam FocusFixed
  • Intrinsically SafeYes
  • SeriesDualie
  • Beam Distance Levels111 m, 17 m
  • Body Diameter7/8 in
  • Grip StyleRocky Stipple
  • Lamp Life50,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length6 in
  • Resistance PropertiesCorrosion Resistant, Impact Resistant, Scratch Resistant, Water Resistant
  • StandardsClass I, II, Division 1, Groups A, B, C, D, E, F, G, Class III, CL I, ZN 0, IIC, Exia, T Code: T4, II 1G Ex IA op is IIC T3, T4 Ga, FTZU 16ATEX0120X, IECEx FTZU 16.0022X, Ex IA op is IIC T3, T4 Ga, DNV 17.0011X, United Kingdom and European Community Directives
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Material Polymer Resin
  • Number of Light Output Modes 2
  • Maximum Brightness 175 lm
  • Weight with Batteries 3.9 oz
  • Drop Rating 2 m
  • IP Rating IPX4
  • Switch Type Push Button
  • Beam Intensity Levels 3100 cd, 75 cd
  • Brightness Levels 115 lm, 115 lm
  • Includes (2) AA Alkaline Batteries, Mechanical Battery Polarity Protection
  • Lens Material Polycarbonate
  • Maximum Run Time 15 hr
  • Power Source Battery
  • Run Time Levels 24 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list