!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT, XENON, ALUMINUM, RED, POLYCARBONATE LENS, 5 3/4 IN L, 20,000 HR LAMP LIFE, CLIP MOUNT

FLASHLIGHT, XENON, ALUMINUM, RED, POLYCARBONATE LENS, 5 3/4 IN L, 20,000 HR LAMP LIFE, CLIP MOUNT

MAGLITE

FLASHLIGHT, XENON, ALUMINUM, RED, POLYCARBONATE LENS, 5 3/4 IN L, 20,000 HR LAMP LIFE, CLIP MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT, XENON, ALUMINUM, RED, POLYCARBONATE LENS, 5 3/4 IN L, 20,000 HR LAMP LIFE, CLIP MOUNT

FLASHLIGHT, XENON, ALUMINUM, RED, POLYCARBONATE LENS, 5 3/4 IN L, 20,000 HR LAMP LIFE, CLIP MOUNT

MAGLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLTM2A036
  • Mfr. Model # M2A036
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This flashlight is made of aluminum and is designed for industrial use. In addition, it includes two alkaline AA Energizer batteries. It also has a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemFlashlight
  • Battery SizeAA
  • Number of Batteries2
  • Body ColourRed
  • Lighting TechnologyXenon
  • Maximum Brightness14 lm
  • Includes ChargerNo
  • Drop Rating1 m
  • Mount TypeClip
  • Switch TypeTwist
  • Beam Distance Levels96 m
  • Brightness Levels14 lm
  • Lamp Life20,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length5 3/4 in
  • Resistance PropertiesWater Resistant
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Material Aluminum
  • Maximum Beam Distance 96 m
  • Weight with Batteries 3.78 oz
  • Beam Focus Adjustable
  • IP Rating IPX4
  • Special Operating Modes No Special Light Output
  • Application Industrial
  • Body Diameter 2 1/4 in
  • Includes AA Flashlight, (2) Alkaline AA Energizer Batteries
  • Lens Material Polycarbonate
  • Maximum Run Time 5.3 hr
  • Power Source Battery
  • Run Time Levels 5.3 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list