!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT, LED, ALUMINUM, BLACK, PLASTIC LENS, 10 5/8 IN LENGTH, 35,000 HOUR LAMP LIFE

FLASHLIGHT, LED, ALUMINUM, BLACK, PLASTIC LENS, 10 5/8 IN LENGTH, 35,000 HOUR LAMP LIFE

MAGLITE

FLASHLIGHT, LED, ALUMINUM, BLACK, PLASTIC LENS, 10 5/8 IN LENGTH, 35,000 HOUR LAMP LIFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT, LED, ALUMINUM, BLACK, PLASTIC LENS, 10 5/8 IN LENGTH, 35,000 HOUR LAMP LIFE

FLASHLIGHT, LED, ALUMINUM, BLACK, PLASTIC LENS, 10 5/8 IN LENGTH, 35,000 HOUR LAMP LIFE

MAGLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $274.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLTML150LR1019
  • Mfr. Model # ML150LR-1019
  • UNSPSC # 39111702
  • CATALOGUE PAGE # 133
  • Shipping Weight 2.155 lbs

Product Details

This flashlight is made of aluminum and is designed for industrial use. In addition, it includes 12V DC adapter, battery stick, USB charging cradle, batteries. Plus it meets the standards for ANSI, NEMA FL1. It also has two lithium iron phosphate batteries, and a 10-year manufacturer's warranty.

Technical Specs

  • ItemFlashlight
  • Includes BatteriesYes
  • RechargeableYes
  • Body MaterialAluminum
  • Maximum Beam Distance458 m
  • Weight with Batteries15.2 oz
  • Beam FocusAdjustable
  • IP RatingIPX4
  • Switch TypePush Button
  • Beam Distance Levels458 m
  • Body Diameter1 1/8 in
  • Includes12V DC Adapter, Battery Stick, USB Charging Cradle
  • Lens MaterialPlastic
  • Maximum Run Time79 hr
  • Power SourceBattery
  • Run Time Levels3.15 hr, 18 hr, 79 hr
  • Battery Chemistry Lithium Iron Phosphate
  • Number of Batteries 2
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Brightness 1,082 lm
  • Includes Charger Yes
  • Drop Rating 1 m
  • Special Operating Modes Strobe
  • Application Industrial
  • Beam Intensity Levels 52,555 cd
  • Brightness Levels 25 lm, 138 lm, 1,082 lm
  • Lamp Life 35,000 hr
  • Manufacturer Warranty Length 10 yr
  • Overall Length 10 5/8 in
  • Resistance Properties Water Resistant
  • Standards ANSI, NEMA FL1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list