!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIGHT ANGLE FLASHLIGHT, RECHARGEABLE, 500 LUMENS, 167 M MAX BEAM DISTANCE, LED

RIGHT ANGLE FLASHLIGHT, RECHARGEABLE, 500 LUMENS, 167 M MAX BEAM DISTANCE, LED

STREAMLIGHT

RIGHT ANGLE FLASHLIGHT, RECHARGEABLE, 500 LUMENS, 167 M MAX BEAM DISTANCE, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGHT ANGLE FLASHLIGHT, RECHARGEABLE, 500 LUMENS, 167 M MAX BEAM DISTANCE, LED

RIGHT ANGLE FLASHLIGHT, RECHARGEABLE, 500 LUMENS, 167 M MAX BEAM DISTANCE, LED

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $158.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT88838
  • Mfr. Model # 88838
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.475 lbs

Product Details

This PolyTac series right angle flashlight nylon and is designed for automotive, general use, hardware/tool, industrial, law enforcement, professional light - fire and rescue, security, sporting goods, tactical lights. It features a battery indicator light, charging indicator light, multifuel. In addition, it includes battery, 22-inch USB charging cord, batteries. It also has two lithium batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemRight Angle Flashlight
  • Battery Size18650
  • Number of Batteries2
  • Beam PatternSpot
  • Body MaterialNylon
  • Number of Light Output Modes2
  • Maximum Brightness500 lm
  • Weight with Batteries4.3 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNot Rated
  • Mount TypeClip, D-Ring
  • Special FeaturesBattery Indicator Light, Charging Indicator Light, Multifuel
  • Switch LocationHead
  • ApplicationAutomotive, General Use, Hardware/Tool, Industrial, Law Enforcement, Professional Light - Fire and Rescue, Security, Sporting Goods, Tactical Lights
  • Beam Intensity Levels1,050 cd, 7,000 cd
  • Brightness Levels85 lm, 500 lm
  • IncludesBattery, USB Charge Cord 22 in
  • Lens MaterialGlass
  • Maximum Run Time19 hr
  • Power SourceBattery
  • Run Time Levels2.5 hr, 3.75 hr, 12 hr, 19 hr
  • Battery Chemistry Lithium
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Orange
  • Lighting Technology LED
  • Maximum Beam Distance 167 m
  • Run Time at Maximum Brightness 3.75 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • IP Rating IPX7
  • Series PolyTac
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Distance Levels 64 m, 167 m
  • Body Diameter 1 1/8 in
  • Grip Style Textured
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 4 3/8 in
  • Resistance Properties Abrasion Resistant, Impact Resistant, Waterproof
  • Standards CE Certified, CEC Compliant (PolyTacc 90X USB Only), Meets Requirements of NFPA 1971-8.6 (2018)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list