!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT, LED, POLYCARBONATE, OFF-WHITE, POLYCARBONATE LENS, 6 1/7 IN LENGTH, 5,000 HR LAMP LIFE

FLASHLIGHT, LED, POLYCARBONATE, OFF-WHITE, POLYCARBONATE LENS, 6 1/7 IN LENGTH, 5,000 HR LAMP LIFE

PELICAN

FLASHLIGHT, LED, POLYCARBONATE, OFF-WHITE, POLYCARBONATE LENS, 6 1/7 IN LENGTH, 5,000 HR LAMP LIFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT, LED, POLYCARBONATE, OFF-WHITE, POLYCARBONATE LENS, 6 1/7 IN LENGTH, 5,000 HR LAMP LIFE

FLASHLIGHT, LED, POLYCARBONATE, OFF-WHITE, POLYCARBONATE LENS, 6 1/7 IN LENGTH, 5,000 HR LAMP LIFE

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC033100-0102-247
  • Mfr. Model # 033100-0102-247
  • UNSPSC # 39112006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

This flashlight polycarbonate includes removable lanyard, removable clip, batteries. Plus it meets the standards for FL1. It also has three alkaline batteries.

Technical Specs

  • ItemFlashlight
  • Battery SizeAA
  • Number of Batteries3
  • Body ColourOff-White
  • Lighting TechnologyLED
  • Maximum Beam Distance196 m
  • Run Time at Maximum Brightness8 hr
  • Drop Rating1.5 m
  • Special Operating ModesFlashing
  • Beam Distance Levels62 m, 196 m
  • Brightness Levels39 lm, 378 lm
  • Lamp Life5,000 hr
  • Maximum Run Time8 hr
  • Run Time Levels8 hr, 202 hr
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Material Polycarbonate
  • Number of Light Output Modes 2
  • Maximum Brightness 378 lm
  • Weight with Batteries 62 oz
  • IP Rating IPX8
  • Switch Type Push Button
  • Beam Intensity Levels 961 cd, 9,580 cd
  • Includes Removable Lanyard, Removable Clip
  • Lens Material Polycarbonate
  • Overall Length 6 1/7 in
  • Standards FL1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list