!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECHARGEABLE FLASHLIGHT, 450 LUMENS, 3.25 HOUR RUN TIME AT MAX BRIGHTNESS, BODY

RECHARGEABLE FLASHLIGHT, 450 LUMENS, 3.25 HOUR RUN TIME AT MAX BRIGHTNESS, BODY

STREAMLIGHT

RECHARGEABLE FLASHLIGHT, 450 LUMENS, 3.25 HOUR RUN TIME AT MAX BRIGHTNESS, BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE FLASHLIGHT, 450 LUMENS, 3.25 HOUR RUN TIME AT MAX BRIGHTNESS, BODY

RECHARGEABLE FLASHLIGHT, 450 LUMENS, 3.25 HOUR RUN TIME AT MAX BRIGHTNESS, BODY

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $292.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT25303
  • Mfr. Model # 25303
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.015 lbs

Product Details

This SL-20 series rechargeable flashlight nylon and is designed for automotive, fire and rescue, industrial, law enforcement, security, sporting goods, utilities. It features a charging indicator light. In addition, it includes two sleeves, batteries. Plus it meets the standards for CEC compliant. It also has one nickel metal hydride battery, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemRechargeable Flashlight
  • Battery SizeProprietary
  • Number of Batteries1
  • Beam PatternSpot
  • Body MaterialNylon
  • Number of Light Output Modes4
  • Maximum Brightness450 lm
  • Weight with Batteries20.8 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Intrinsically SafeNo
  • SeriesSL-20
  • Special Operating ModesStrobe
  • Switch TypePush Button
  • Beam Distance Levels189 m, 374 m, 529 m
  • Body Diameter1 1/2 in
  • Grip StyleNon-Slip
  • Lamp Life50,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length13 1/4 in
  • Resistance PropertiesImpact Resistant, Scratch Resistant, Water Resistant
  • StandardsCEC Compliant, Meets Applicable European Community Directives
  • Battery Chemistry Nickel Metal Hydride
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 529 m
  • Run Time at Maximum Brightness 3.25 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 1 m
  • IP Rating IPX4
  • Special Features Charging Indicator Light
  • Switch Location Body
  • Application Automotive, Fire and Rescue, Industrial, Law Enforcement, Security, Sporting Goods, Utilities
  • Beam Intensity Levels 9,000 cd, 35,000 cd, 70,000 cd
  • Brightness Levels 60 lm, 225 lm, 450 lm
  • Includes (2) Sleeves
  • Lens Material Polycarbonate
  • Maximum Run Time 20 hr
  • Power Source Battery
  • Run Time Levels 3.25 hr, 5 hr, 20 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list