!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIGHT ANGLE FLASHLIGHT, 55 LUMENS, 8 HOUR RUN TIME AT MAX BRIGHTNESS, TAN, LED

RIGHT ANGLE FLASHLIGHT, 55 LUMENS, 8 HOUR RUN TIME AT MAX BRIGHTNESS, TAN, LED

STREAMLIGHT

RIGHT ANGLE FLASHLIGHT, 55 LUMENS, 8 HOUR RUN TIME AT MAX BRIGHTNESS, TAN, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGHT ANGLE FLASHLIGHT, 55 LUMENS, 8 HOUR RUN TIME AT MAX BRIGHTNESS, TAN, LED

RIGHT ANGLE FLASHLIGHT, 55 LUMENS, 8 HOUR RUN TIME AT MAX BRIGHTNESS, TAN, LED

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT14975
  • Mfr. Model # 14975
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This Sidewinder series right angle flashlight polymer and is designed for aviation, general use, hardware/tool, law enforcement, marine, military, sporting goods. In addition, it includes batteries, batteries. Plus it meets the standards for Applicable European Community Directives. It also has a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemRight Angle Flashlight
  • Battery SizeAA
  • Number of Batteries2
  • Beam PatternFlood
  • Body MaterialPolymer
  • Number of Light Output Modes2
  • Maximum Brightness55 lm
  • Weight with Batteries3.6 oz
  • Beam ColourRed, White
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNot Rated
  • Mount TypeClip
  • Switch LocationHead
  • ApplicationAviation, General Use, Hardware/Tool, Law Enforcement, Marine, Military, Sporting Goods
  • Beam Intensity Levels140 cd, 1,000 cd
  • Brightness Levels7 lm, 55 lm
  • Lens MaterialPolycarbonate
  • Maximum Run Time90 hr
  • Power SourceBattery
  • Run Time Levels8 hr, 90 hr
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Brown
  • Lighting Technology LED
  • Maximum Beam Distance 63 m
  • Run Time at Maximum Brightness 8 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 1 m
  • IP Rating IPX7
  • Series Sidewinder
  • Switch Type Push Button
  • Beam Distance Levels 24 m, 63 m
  • Body Diameter 1 in
  • Includes Batteries
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 1 7/8 in
  • Resistance Properties Impact Resistant, Scratch Resistant
  • Standards Meets Applicable European Community Directives
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list