COLD CHISEL SET, STEEL, 3/8 IN/1/2 IN/5/8 IN/3/4 IN/7/8 IN BLADE W, PLAIN GRIP
COLD CHISEL SET, STEEL, 3/8 IN/1/2 IN/5/8 IN/3/4 IN/7/8 IN BLADE W, PLAIN GRIP
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cold chisel set has a width of ⅜ inch, ½ inch, ⅝ inch, ¾ inch, ⅞ inch. It features ergonomically designed. In addition, it is made of steel, has a SAE measurement type, and is not tether ready with a plain grip. This cold chisel set is designed for: soft metal, wood and includes ½, ¾, ⅜, ⅝, 6-1/25/8, 61/2, 7½⅞, ⅞, 73/4, 8, 5 pieces.
Technical Specs
Item Cold Chisel Set
Types Included Chisel
Blade Tip Shape Straight
Includes Handle Handle Not Included
Material Applications Soft Metal, Wood
Tip Size 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in
Measurement Type SAE
Tether Ready Not Tether Ready
Grip Style Plain
Set Type Chisel Set
Number of Pieces 5
Blade Width 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in
Includes Handguard Handguard Not Included
Includes 1/2, 3/4, 3/8, 5/8, 6-1/25/8, 61/2, 7 1/27/8, 7/8, 73/4, 8
Material Steel
Container Type Pouch
Features Ergonomically Designed
Includes Striking Cap Striking Cap Not Included
Country of Origin China
(subject to change)
Alternate Products
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$233.86
/ SET