BULLPOINT CHISEL, 3/4 IN BLADE W, 12 IN OVERALL L, INCLUDES HANDGUARD
BULLPOINT CHISEL, 3/4 IN BLADE W, 12 IN OVERALL L, INCLUDES HANDGUARD
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This bullpoint chisel has a width of ¾ inch, and a length of 12 inch with a plastic, rubber handle. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a cushioned grip. This bullpoint chisel is designed for: concrete, stone.
Technical Specs
Item Bullpoint Chisel
Material Applications Concrete, Stone
Blade Width 3/4 in
Includes Handle Handle Included
Grip Style Cushioned
Handle Material Plastic, Rubber
Tether Ready Not Tether Ready
Chisel Type Bullpoint Chisel
Blade Tip Shape Straight
Includes Striking Cap Striking Cap Not Included
Material Steel
Overall Length 12 in
Non-Sparking Not Non-Sparking
Includes Handguard Handguard Included
Country of Origin China
(subject to change)
Alternate Products
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.42
/ each