STRETCH WRAP, HAND-GRADE, BLOWN, 79 GAUGE, 15 IN X 1500 FT, BLACK, PLASTIC, ROLL
STRETCH WRAP, HAND-GRADE, BLOWN, 79 GAUGE, 15 IN X 1500 FT, BLACK, PLASTIC, ROLL
HWX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This blown stretch wrap is hand-grade, black, plastic wrap, measuring 15 inches wide and 1500 feet long. This 79 gauge wrap is sold by the roll, with a 3-inch diameter, and it can be used in temperatures ranging from 0 Degrees F to 100 Degrees F.
Technical Specs
Item Hand Wrap
Stretch Wrap Application Standard Duty
Overall Length 1,500 ft
Stretch Wrap Handle Type No Handle
Sheet Length 1,500 ft
Mil Thickness 79 mil
Ventilation Type Vented
Max. Temperature 100 Degrees F
Cling Type 2-Sided
Material Plastic
Anti-Static Not Anti-Static
Handles Included Handles Not Included
Stretch Wrap Style Blown
Overall Width 15 in
Gauge 79 ga
Stretch Wrap Film Grade Hand Grade
Sheet Width 15 in
Sheets Per Roll Continuous Roll
Min. Temperature 0 Degrees F
Colour Black
Core Size 3 in
Microns 20.1
Corrosion-Inhibiting Not Corrosion-Inhibiting
Opacity Semi-Transparent
Country of Origin Canada
(subject to change)