GENERAL PURPOSE HAND TRUCK, BLUE, 22 IN W X 48 IN H, POWDER COATED, 600 LB LOAD CAPACITY, CONTINUOUS FRAME HANDLE
GENERAL PURPOSE HAND TRUCK, BLUE, 22 IN W X 48 IN H, POWDER COATED, 600 LB LOAD CAPACITY, CONTINUOUS FRAME HANDLE
KLETON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This general purpose hand truck measures 22 inch width x 48 inch height and is blue with a powder-coated finish/coating. In addition, it has a 600-pound load capacity, a continuous frame handle.
Technical Specs
Item Hand Truck
Nose Plate Depth 9 in
Nose Plate Type Solid Straight
Nose Plate Profile Standard
Frame Finish Powder Coated
Frame Material Steel
Handle Type Continuous Frame
Axle-Mounted Wheel Type Flat-Free
Non-Marking Axle-Mounted Wheels No
Colour Blue
Includes Lever Pushoff Without Lever Pushoff
Includes Stair Climber Without Stair Climber
Overall Width 22 in
Axle-Mounted Wheel Width 3-1/2"
Load Capacity 600 lb
Nose Plate Width 14 in
Nose Plate Material Gauge Steel
Nose Plate Thickness 8 GA
Frame Gauge 16
Includes Wheel Fenders Without Wheel Fenders
Axle-Mounted Wheel Dia. 10 in
Brake Type None
Non-Marking Casters/Wheels No
Includes Foot Assist No
Includes Load Protector Without Load Protector
Overall Height 48 in
Weight 28 lbs.
For Surface Type Most All
Country of Origin Canada
(subject to change)