!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT BACK FRAME FOR HAND TRUCKS, 39 IN OVERALL H, 39 IN X 11 IN X 1½ IN, ALUMINUM

STRAIGHT BACK FRAME FOR HAND TRUCKS, 39 IN OVERALL H, 39 IN X 11 IN X 1½ IN, ALUMINUM

MAGLINER

STRAIGHT BACK FRAME FOR HAND TRUCKS, 39 IN OVERALL H, 39 IN X 11 IN X 1½ IN, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT BACK FRAME FOR HAND TRUCKS, 39 IN OVERALL H, 39 IN X 11 IN X 1½ IN, ALUMINUM

STRAIGHT BACK FRAME FOR HAND TRUCKS, 39 IN OVERALL H, 39 IN X 11 IN X 1½ IN, ALUMINUM

MAGLINER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9U476
  • Mfr. Model # 300001
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This hand truck accessory measures 11 inch width x 39 inch height x 1 1/2 inch depth and is grey. It includes 1 1/4 in cross braces and is made out of aluminum. In addition, it weighs six pounds. It also features the frame's bolted cross braces have internal rib structure, and more.

Technical Specs

  • ItemHand Truck Accessory
  • Overall Width11 in
  • ColourGrey
  • Overall Depth1 1/2 in
  • Compatible with Product TypeMagliner Hand Trucks
  • Weight6 lb
  • Material Aluminum
  • Overall Height 39 in
  • Features The Frame's Bolted Cross Braces Have Internal Rib Structure and Are Up To 10 Times More Stronger, Frame Utilizes Heavy-Duty Side Rail Extrusion for Increased Durability
  • Accessory Type Straight Back Frame for Hand Trucks
  • Includes 1 1/4 in Cross Braces
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list