EASY-LOAD & -TILT STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, FLAT-FREE
EASY-LOAD & -TILT STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, FLAT-FREE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This general purpose hand truck measures 21 inch width x 48 inch height x 23 inch depth and is green with a zinc-plated finish/coating. It includes interchangeable inch D in axle, patented foot lever assist, reinforced nose plate and it is made out of steel. In addition, it has a 800-pound load capacity, a continuous frame loop handle, weighs 37 pounds. It also features foot kick option.
Technical Specs
Item General Purpose Hand Truck
Nose Plate Depth 12 in
Nose Plate Type Solid Tapered
Nose Plate Profile Beveled
Frame Finish Zinc-Plated
Frame Material Steel
Includes Wheel Fenders Without Wheel Fenders
Handle Type Continuous Frame Loop
Axle-Mounted Wheel Type Flat-Free
Axle-Mounted Wheel Bearings Ball Bearing
Caster/Wheel Mounting Location 2-Wheel
Non-Marking Axle-Mounted Wheels Non-Marking Axle-Mounted Wheels
Colour Green
Includes Interchangeable inD in Axle, Patented Foot Lever Assist, Reinforced Nose Plate
Includes Lever Pushoff Without Lever Pushoff
Includes Stair Climber Without Stair Climber
Overall Depth 23 in
Overall Width 21 in
Axle Dia. 5/8 in
For Surface Type Concrete, Grass, Wood
Load Capacity 800 lb
Nose Plate Width 14 in
Nose Plate Material Steel
Nose Plate Thickness 1/4 in
Frame Gauge 14 ga
Frame Type Rounded Back
Handle Height 48 in
Axle-Mounted Wheel Dia. 8 in
Axle-Mounted Wheel/Tread Material Rubber
Caster/Wheel Configuration (2) Axle-Mounted
Brake Type No Caster Brake
Assembled Assembled
Features Foot Kick Option
Includes Foot Assist With Foot Assist
Includes Load Protector Without Load Protector
Maximum Stack Height 48 in
Overall Height 48 in
Weight 37 lb
Axle-Mounted Wheel Width 2 1/2 in
Hub Position Offset
Country of Origin United States
(subject to change)