!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EASY-LOAD & -TILT STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, FLAT-FREE

EASY-LOAD & -TILT STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, FLAT-FREE

APPROVED VENDOR

EASY-LOAD & -TILT STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, FLAT-FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EASY-LOAD & -TILT STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, FLAT-FREE

EASY-LOAD & -TILT STEEL GENERAL PURPOSE HAND TRUCK, 800 LB LOAD CAPACITY, FLAT-FREE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $401.86 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49Y686
  • Mfr. Model # TF-200-8S
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • ItemEasy-Load & -Tilt Steel General Purpose Hand Truck
  • Nose Plate Depth12 in
  • Nose Plate TypeSolid Tapered
  • Nose Plate ProfileBeveled
  • Frame FinishZinc Plated
  • Frame MaterialSteel
  • Includes Wheel FendersWithout Wheel Fenders
  • Handle TypeContinuous Frame Flow-Back
  • Axle-Mounted Wheel TypeFlat-Free
  • Axle-Mounted Wheel BearingsBall Bearing
  • Caster/Wheel Mounting Location2-Wheel
  • Non-Marking Axle-Mounted WheelsYes
  • ColourGreen
  • IncludesInterchangeable "D" Axle, Patented Foot Lever Assist, Reinforced Nose Plate
  • Includes Lever PushoffWithout Lever Pushoff
  • Includes Stair ClimberWithout Stair Climber
  • Overall Depth24 in
  • Overall Width21 in
  • Axle Dia.5/8 in
  • For Surface TypeConcrete, Grass, Wood
  • Load Capacity 800 lb
  • Nose Plate Width 14 in
  • Nose Plate Material Steel
  • Nose Plate Thickness 1/4 in
  • Frame Gauge 14 ga
  • Frame Type Rounded Back
  • Handle Height 48 in
  • Axle-Mounted Wheel Dia. 8 in
  • Axle-Mounted Wheel/Tread Material Rubber
  • Caster/Wheel Configuration (2) Axle-Mounted
  • Brake Type No Caster Brake
  • Assembled Yes
  • Features Foot Kick Option
  • Includes Foot Assist With Foot Assist
  • Includes Load Protector Without Load Protector
  • Maximum Stack Height 48 in
  • Overall Height 48 in
  • Weight 36 lb
  • Axle-Mounted Wheel Width 2 1/2 in
  • Hub Position Offset

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list