!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONVERTIBLE HAND TRUCK, 14 IN X 7½ IN, 66½ IN X 12 IN X 9 IN, TREAD ON CORE RUBBER

CONVERTIBLE HAND TRUCK, 14 IN X 7½ IN, 66½ IN X 12 IN X 9 IN, TREAD ON CORE RUBBER

MAGLINER

CONVERTIBLE HAND TRUCK, 14 IN X 7½ IN, 66½ IN X 12 IN X 9 IN, TREAD ON CORE RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONVERTIBLE HAND TRUCK, 14 IN X 7½ IN, 66½ IN X 12 IN X 9 IN, TREAD ON CORE RUBBER

CONVERTIBLE HAND TRUCK, 14 IN X 7½ IN, 66½ IN X 12 IN X 9 IN, TREAD ON CORE RUBBER

MAGLINER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,027.84 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19D209
  • Mfr. Model # STK8AA1
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • ItemConvertible Hand Truck
  • AssembledUnassembled
  • Load Capacity as Platform Truck200 lb
  • Platform Length66 1/2 in
  • Overall Width as Hand Truck17 1/2 in
  • Nose Plate Depth7 1/2 in
  • Overall Height as Hand Truck73 in
  • Nose Plate Thickness5/16 in
  • Nose Plate MaterialAluminum
  • Frame MaterialAluminum
  • Handle Height40 in
  • Axle-Mounted Wheel Dia.8 in
  • Axle-Mounted Wheel/Tread MaterialRubber
  • Caster Wheel TypeSwivel
  • Caster/Wheel Configuration(2) Swivel with Brake, (2) Axle-Mounted
  • Non-Marking Axle-Mounted WheelsMarking Axle-Mounted Wheels
  • FeaturesMove Light, Bulky Loads In Fewer Trips, Lightweight Hand Truck Reduces User Strain
  • Folded Height73 in
  • Includes Foot AssistWithout Foot Assist
  • Includes Stair ClimberWithout Stair Climber
  • Release TypeHand Lever
  • Includes Wheel FendersWithout Wheel Fenders
  • Axle-Mounted Wheel BearingsBall Bearing
  • Caster Frame MaterialSteel
  • Caster Stem Length2 1/2 in
  • Caster Wheel Width1 1/4 in
  • For Surface TypeSmooth Surface, Semi-Smooth Surface, Hard Surface
  • Colour Grey
  • Load Capacity as Hand Truck 500 lb
  • Platform Height 9 in
  • Platform Width 12 in
  • Overall Depth as Hand Truck 17 in
  • Nose Plate Width 14 in
  • Nose Plate Type Open Straight
  • Nose Plate Profile Beveled
  • Frame Finish Plain
  • Frame Type Flat Back
  • Handle Type Dual
  • Axle-Mounted Wheel Type Tread on Core
  • Caster Wheel Dia. 5 in
  • Caster Wheel/Tread Material Polyurethane
  • Brake Type Face Contact Brake
  • Non-Marking Casters/Wheels Non-Marking Casters/Wheels
  • Folded Depth 16 1/2 in
  • Folded Width 17 1/2 in
  • Includes Lever Pushoff Without Lever Pushoff
  • Operating Angles 90 Degrees
  • Weight 34 lb
  • Axle Dia. 5/8 in
  • Axle-Mounted Wheel Width 1 5/8 in
  • Caster Stem Diameter 1 in
  • Caster Stem Type Friction Ring
  • Caster/Wheel Mounting Location Standard
  • Hub Position Offset
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list