!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
2800 SERIES HAND TAP, HIGH SPEED STEEL, M8-1.25, GENERAL PURPOSE

2800 SERIES HAND TAP, HIGH SPEED STEEL, M8-1.25, GENERAL PURPOSE

DRILLCO

2800 SERIES HAND TAP, HIGH SPEED STEEL, M8-1.25, GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
2800 SERIES HAND TAP, HIGH SPEED STEEL, M8-1.25, GENERAL PURPOSE

2800 SERIES HAND TAP, HIGH SPEED STEEL, M8-1.25, GENERAL PURPOSE

DRILLCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT28A080AB
  • Mfr. Model # 28A080AB
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.049 lbs

Product Details

This 2800 series general purpose hand tap is made of high speed steel. It is non-coolant through, has right or left hand direction and has a drill bit point. Plus it has four flutes.

Technical Specs

  • ItemHand Tap
  • Thread StandardMetric
  • Tap MaterialHigh Speed Steel
  • Thread LimitD5
  • Thread DirectionRight or Left Hand
  • Coolant FedNon-Coolant Through
  • Measurement SystemMetric
  • Tap GroupingTap
  • Thread Limit / Class of FitD5
  • Thread Size M8x1.25
  • Tap Chamfer Bottoming
  • Tap Finish Bright (Uncoated)
  • Class of Fit D5
  • Number of Flutes 4
  • Material Grade - Machining General Purpose
  • Series 2800
  • Tap Style Straight Flute
  • Threads per Inch 1.25 TPI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list